Beli wire cloth di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. DURAN Pasteur Pipettes (Pipet Transfer)
    Mulai

    Rp709.900

    DURAN Pasteur Pipettes (Pipet Transfer)
    atribut:
    • Pipette d (mm): 6.95
    • Tip d ± (mm): 1.1
    • Volume ± (mm): 2
  2. Thermo Fisher Scientific Pasteur Pipettes
    Mulai

    Rp2.199.900

    Thermo Fisher Scientific Pasteur Pipettes
    atribut:
    • Upper Outer Diameter (mm): 6.5
    • Material: Borosilicate glass
  3. DURAN Slide Microscope (Kaca Preparat)
    Mulai

    Rp169.900

    DURAN Slide Microscope (Kaca Preparat)
    Deskripsi:
    DURAN Group microscope slides are made from high quality float glass (soda-lime glass) of hydrolytic class 3. Particularly suitable for microscopic examinations. Designed for single use only. Uniform wettability due to flawless surface. It is not necessary to re-adjust the microscope.
  4. CORNING Pasteur Pipettes Non-Sterile
    Mulai

    Rp499.900

    CORNING Pasteur Pipettes Non-Sterile
    atribut:
    • Sterility: non-sterile
  5. Non Brand Stainless Steel Wiremesh (Kawat Baja)
    Mulai

    Rp2.299.900

    Non Brand Stainless Steel Wiremesh (Kawat Baja)
    atribut:
    • Thickness (mm): 0.43
    • Size (m): 1x30
    • Hole (mm): 2.75
    • Material: Stainless Steel 201
  6. GOLDENSEA Wire Mesh 2 Stainless Steel 304
    Mulai

    Rp189.900

    GOLDENSEA Wire Mesh 2 Stainless Steel 304
    atribut:
    • Hole size (mm): 11.7
    • Material: Stainless Steel 304
    • Mesh Size: 2
    • Micron Rating: 11700
    • Thickness (mm): 1
    • Width (m): 1
  7. Union Felt Buffing Dish (VFP)
    Mulai

    Rp64.900

    Union Felt Buffing Dish (VFP)
    atribut:
    • Diameter: 100mm - 4inch
    • Maximum RPM: 12500
  8. Qlight Siren SM400 Series
    Mulai

    Rp9.999.900

    Qlight Siren SM400 Series
    Deskripsi:
    Motor Sirens120dB Heavy-Duty Motor Siren
    atribut:
    • Volume (dB): 123
    • Current (A): 3800
    • Related Time (minute): 3
    • Diameter (mm): Ø165
    • Length (mm): 284
    • Material: Housing-Steel
    • Protection Rating: IP44
  9. IWAKI Graduated Cylinder Class A with Amber Scale and Batch Certificate (Gelas Ukur Lab)
    Mulai

    Rp169.900

    IWAKI Graduated Cylinder Class A with Amber Scale and Batch Certificate (Gelas Ukur Lab)
    Deskripsi:
    Glass Ware tipe Cylinder dengan kapasitas volume 10 - 2000ml adalah Gelas Ukur berbentuk Cylinder dari Brand IWAKI untuk dijadikan tempat penyimpanan chemical khususnya di ruang laboratorium
  10. NEST Pasteur Pipette Bulk
    Mulai

    Rp299.900

    NEST Pasteur Pipette Bulk
    Deskripsi:
    Good chemical stabilityTransparent with clear graduations for easy observationPipette can be twisted for use with micro vessels and special-shaped containersHigh precision and good repeatabilityIndividually wrapped, sterilized by EODNase/RNase, endotoxin and pyrogenic free
    atribut:
    • Volume (ml): 3
    • Length (mm): 162
    • Packaging: Bulk
    • Sterile: Non-sterile
  11. Volac Pasteur Pipette
    Mulai

    Rp2.699.900

    Volac Pasteur Pipette
    atribut:
    • Material: soda-lime glass
    • Sterility: non-sterile
  12. IWAKI Labu Erlenmeyer (Gelas Kimia)
    21%
    Mulai

    Rp85.900

    IWAKI Labu Erlenmeyer (Gelas Kimia)
    Deskripsi:
    IWAKI memiliki range produk Glass Ware Erlenmeyer Flask yang lengkap dengan kapasitas volume 10-5000ml, digunakan untuk menampung larutan yang akan dititrasi dengan metode analisis di Laboratorium. Produk ini sering disebut Labu Ukur.
  13. ANSELL Gloves TouchNTuff 92-600 (Sarung Tangan Nitrile Disposable)
    Rating:
    100% of 100
    (5)
    Mulai

    Rp259.900

    ANSELL Gloves TouchNTuff 92-600 (Sarung Tangan Nitrile Disposable)
    Deskripsi:
    - Sarung Tangan Terbaik Sedunia: Sarung tangan TouchNTuff® 92 -600 adalah sarung tangan sekali pakai terbaik di dunia yang dapat melindungi tangan dari percikan bahan kimia.- Perlindungan Super: Dibuat dengan TNT™ Chemical Splash Resistance Technology, sarung tangan ini dapat secara efektif melindungi tangan dari paparan bahan kimia berbahaya.- Sangat Nyaman: Bahan nitril super lembut memberikan kenyamanan selama pemakaian dalam waktu yang lama- Daya Tahan yang Kuat: Diformulasikan dengan bahan yang sangat kuat sehingga meminimalisasi kerobekan ketika melakukan pekerjaan berat- Mencegah Kerusakan Pada Permukaan: Sarung tangan ini bebas silikon, sehingga sarung tangan ini tidak akan membawa kontaminan yang menyebabkan kerusakan pada cat dan pelapis
    atribut:
    • Palm Thickness (mm): 0.125
    • Finger Thickness (mm): 0.14
    • Glove Length (mm): 240
    • Material: Nitrile
    • Freedom From Holes (Inspection Level I): 4.0 AQL (North & South America) / 1.5 AQL (Europe, Middle East, Africa, Asia, Pacific)
    • Allergy Prevention: Latex (Type I)
    • Antistatic: Yes
    • Color: Green
    • Cuff Length: Standard
    • Double Gloving Recommendation: Yes, as outer glove or underglove
    • External Glove Surface: Smooth
    • Not Made From Natural Rubber Latex: Yes
    • Powder Content: Powder-Free
    • Product Segmentation: Robust
    • Silicone Free: Yes
    • Sterile: No
    • Tested For Use With Chemotherapy Drugs: No
  14. Biologix Pipette Transfer (Pipet Tetes)
    Mulai

    Rp319.900

    Biologix Pipette Transfer (Pipet Tetes)
    atribut:
    • Length (mm): 162
    • Material: PE
  15. AS ONE Pipette (Pipet Tetes)
    Mulai

    Rp2.399.900

    AS ONE Pipette (Pipet Tetes)
    Deskripsi:
    Almost no elution of resin components. EOG and radiation sterilization are possible. Can be frozen. The tip of the pipette can be heat-sealed. The type with scale is about 0.5/1.0mL per scale.
    atribut:
    • Material: polyethylene
  16. VITLAB Pipette Pasteur Disposable PE-LD (Pipet Tetes)
    Mulai

    Rp1.899.900

    VITLAB Pipette Pasteur Disposable PE-LD (Pipet Tetes)
    Deskripsi:
    Disposable. Very good reproducibility of the number of drops per milliliter, thus ideal for distributing aliquots of liquid portions. Pasteur pipettes can be deep-frozen when filled, or if needed, be converted into sealed vessels through heat-sealing. The integrated suction bulb can readily be compressed. Thus, finger fatigue from frequent pipetting is avoided. Can be sterilised with gas or gamma radiation.
  17. Sanplatec Pasteur Pipette Type 3
    Mulai

    Rp999.900

    Sanplatec Pasteur Pipette Type 3
    Deskripsi:
    Pipette volume is about 3.0mL, and 0.04mL can be dropped.
    atribut:
    • Overall Length (mm): 150
    • Minimum Reading (mL): 0.5
    • Pipe diameter (Φmm): 8
    • Scale: Yes
    • Pipette Type: Pasteur pipette
    • Material: LDPE
  18. NEST Pasteur Pipette Bulk
    Mulai

    Rp249.900

    NEST Pasteur Pipette Bulk
    atribut:
    • Volume (ml): 1
    • Length (mm): 144
    • Packaging: Bulk
    • Sterile: Non-sterile
Daftar Harga wire cloth Terbaru October 2026
DURAN Pasteur Pipettes (Pipet Transfer)Rp709.900
Thermo Fisher Scientific Pasteur PipettesRp2.199.900
DURAN Slide Microscope (Kaca Preparat)Rp169.900
NORMAX Glass Ware Pasteur Pipette Soda LimeRp639.900
CORNING Pasteur Pipettes Non-SterileRp499.900
Forte Wire Stainless Steel Wiremesh (Kawat Baja)Rp229.900
Non Brand Stainless Steel Wiremesh (Kawat Baja)Rp2.299.900
GOLDENSEA Wire Mesh 2 Stainless Steel 304Rp189.900
Union Felt Buffing Dish (VFP)Rp64.900
Qlight Siren SM400 SeriesRp9.999.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)